Motion
407AA00104A
407AA00104A Pressure Control Valve
Mi Item #12473304
MFR #407AA00104A
Price$152.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA00104A Pressure Control Valve
Mi Item #12473304
MFR #407AA00104A

Mfr description
407AA00104A 407AA00104A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.94/each

Specifications

Dimensions

  • Overall Height
    4.33 in
  • Overall Length
    1.12 in
  • Overall Width
    1.12 in

Details

  • Adjustment Type
    Leakproof Screw
  • Cavity
    AXP880
  • Factory Set Pressure
    110 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    210 bar
  • Minimum Working Pressure
    10 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Pilot Ratio
    100:1
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Style
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)