Motion
407AA00231A
407AA00231A Pressure Control Valve
MI ITEM #12473356
MFR #407AA00231A
Price$114.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA00231A Pressure Control Valve
MI ITEM #12473356
MFR #407AA00231A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.81/each

Specifications

Dimensions

  • Overall Height
    1.22 in
  • Overall Length
    4.36 in
  • Overall Width
    1.22 in

Details

  • Adjustment Type
    Leakproof Screw
  • Cavity
    A881
  • Factory Set Pressure
    15 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Leakage
    15 cc/min
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    25 bar
  • Minimum Working Pressure
    5 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only

Overview

Mfr description
407AA00231A 407AA00231A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought