Motion
407AA00249A
407AA00249A Pressure Control Valve
MI ITEM #12473361
MFR #407AA00249A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA00249A Pressure Control Valve
MI ITEM #12473361
MFR #407AA00249A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
407AA00249A 407AA00249A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    380 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Steel
  • Overall Width
    2.50 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    8.19 in
  • Overall Length
    3.00 in
  • Adjustment Type
    Screw
  • Cavity
    AXP1126
  • Factory Set Pressure
    122.5 bar
  • Function
    Pressure Relief Valve
  • Leakage
    1 cc/min
  • Minimum Working Pressure
    35 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Style
    Poppet
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought