Specifications
Dimensions
- Overall Height1.00 in
- Overall Length4.13 in
- Overall Width1.00 in
Details
- Adjustment TypeScrew
- Factory Set Pressure232 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate150 lpm
- Maximum Operating Pressure350 bar
- Minimum Working Pressure114 bar
- Number Of Housing Ports2
- Number Of Valve Ports2
- Operating Temperature-20°C to +90 °C
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only
Overview
Mfr description
407AA00260A 407AA00260A PRESSURE CONTROL
- 350 bar (5000 psi) & 300 L/min (80 USgpm)
- Reliable, economical and compact
- Maximum flexibility and minimum space