Motion
407AA00313A
407AA00313A Pressure Control Valve
MI ITEM #12473380
MFR #407AA00313A
List Price$340.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA00313A Pressure Control Valve
MI ITEM #12473380
MFR #407AA00313A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.88/each for your price

Overview

Mfr description
407AA00313A 407AA00313A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.06 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.06 in
  • Overall Length
    3.52 in
  • Adjustment Type
    Leakproof Screw
  • Cavity
    CVA-22-06-0
  • Factory Set Pressure
    190 bar
  • Function
    Pilot Operated Check Valve
  • Leakage
    Standard
  • Minimum Working Pressure
    30 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -20°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text