Motion
407AA00323A
407AA00323A Pressure Control Valve
Mi Item #12473381
MFR #407AA00323A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA00323A Pressure Control Valve
Mi Item #12473381
MFR #407AA00323A

Mfr description
407AA00323A 407AA00323A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.06 in
  • Overall Length
    4.21 in
  • Overall Width
    1.06 in

Details

  • Adjustment Type
    Tamperproof Cap
  • Cavity
    CVB-22-06-0
  • Factory Set Pressure
    112.5 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    Standard
  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    210 bar
  • Minimum Working Pressure
    15 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -20°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Viton
  • Style
    Spool
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)