Motion
407AA00985A
407AA00985A Pressure Control Valve
MI ITEM #12473419
MFR #407AA00985A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA00985A Pressure Control Valve
MI ITEM #12473419
MFR #407AA00985A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.97 in
  • Overall Length
    4.74 in
  • Overall Width
    1.25 in
  • Port Size
    3/8 BSP

Details

  • Adjustment Type
    Leakproof Screw
  • Cavity
    A879
  • Factory Set Pressure
    225 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Steel
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    400 bar
  • Minimum Working Pressure
    50 bar
  • Number Of Valve Ports
    2
  • Port Type
    BSP
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Steel

Overview

Mfr description
407AA00985A 407AA00985A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought