Motion
407AA01663A
407AA01663A Pressure Control Valve
MI ITEM #12473433
MFR #407AA01663A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA01663A Pressure Control Valve
MI ITEM #12473433
MFR #407AA01663A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BXP240516W4WS377 SCREW-IN CART VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    100 lpm
  • Maximum Operating Pressure
    350 bar
  • Housing Material
    Steel
  • Overall Width
    2.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    7.00 in
  • Overall Length
    4.00 in
  • Adjustment Type
    Leakproof Screw
  • Factory Set Pressure
    192.5 bar
  • Function
    Unloading Valve
  • Minimum Working Pressure
    35 bar
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    BSP
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text