Motion
407AA02115A
407AA02115A Pressure Control Valve
Mi Item #12473447
MFR #407AA02115A
Price$161.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA02115A Pressure Control Valve
Mi Item #12473447
MFR #407AA02115A

Mfr description
407AA02115A 407AA02115A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.53/each

Specifications

Dimensions

  • Overall Height
    1.13 in
  • Overall Length
    4.34 in
  • Overall Width
    1.13 in

Details

  • Adjustment Type
    Tamperproof Cap
  • Cavity
    AXP880
  • Factory Set Pressure
    110 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Sequence Valve
  • Housing Material
    Steel
  • Leakage
    35 ml/min
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    210 bar
  • Minimum Working Pressure
    10 bar
  • Number Of Valve Ports
    3
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/13
  • Seal Material
    Viton
  • Special Features
    Cartridge fitted with Gardena tamperproof cap, not loose fit condition and suitable adjust screw to be set prior to tamperproofing, pressure setting as per individual PO
  • Style
    Spool
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)