Motion
407AA02196A
407AA02196A Pressure Control Valve
MI ITEM #12473452
MFR #407AA02196A
List Price$172.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA02196A Pressure Control Valve
MI ITEM #12473452
MFR #407AA02196A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.36/each for your price

Overview

Mfr description
407AA02196A 407AA02196A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    285 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    4.13 in
  • Pilot Ratio
    100:1
  • Adjustment Type
    Screw
  • Cavity
    AXP878
  • Factory Set Pressure
    175 bar
  • Minimum Working Pressure
    75 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -20°C to +90 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text