Motion
407AA02222A
407AA02222A Pressure Control Valve
MI ITEM #12473453
MFR #407AA02222A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA02222A Pressure Control Valve
MI ITEM #12473453
MFR #407AA02222A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.18 in
  • Overall Length
    5.10 in
  • Overall Width
    1.18 in

Details

  • Adjustment Type
    Fixed - State Pressure Setting Required
  • Cavity
    A881
  • Factory Set Pressure
    130 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    100 lpm
  • Maximum Operating Pressure
    210 bar
  • Minimum Working Pressure
    50 bar
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only

Overview

Mfr description
407AA02222A 407AA02222A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought