Specifications
Dimensions
- Overall Height3.00 in
- Overall Length6.61 in
- Overall Width1.50 in
- Port Size3/4 BSP
Details
- Adjustment TypeLeakproof Screw
- CavityA881
- Factory Set Pressure15 bar
- Fluid CompAll general purpose hydraulic fluids
- FunctionPressure Relief Valve
- Housing MaterialAluminum
- LeakageStandard
- Maximum Flow Rate150 lpm
- Maximum Operating Pressure25 bar
- Minimum Working Pressure5 bar
- Number Of Valve Ports2
- Operating Temperature-20°C to +90 °C
- Port TypeBSP
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Special FeaturesNone
- Valve MaterialAluminum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)