Motion
407AA03347A
407AA03347A Pressure Control Valve
Mi Item #12473491
MFR #407AA03347A
Price$169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
407AA03347A Pressure Control Valve
Mi Item #12473491
MFR #407AA03347A

Mfr description
407AA03347A 407AA03347A PRESSURE CONTROL
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.18/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    4.14 in
  • Overall Width
    1.00 in

Details

  • Adjustment Type
    Tamperproof Cap
  • Cavity
    AXP878
  • Factory Set Pressure
    232 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    5 cc/min
  • Maximum Flow Rate
    150 lpm
  • Maximum Operating Pressure
    350 bar
  • Minimum Working Pressure
    114 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Pilot Ratio
    100:1
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)