Motion
11228
Aircraft & Extra Long Drill Bit - High Speed Steel, 118 ° Point
MI ITEM #12473811
MFR #11228
Price$40.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 118 ° Point
MI ITEM #12473811
MFR #11228

Mfr description
11228 LETTER I 12 IN A/C EXTENSION DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.55/each

Specifications

Details

  • Bit Type
    Jobber Drill Bit
  • Grade
    High Speed Steel
  • Includes
    Protective Tube
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    T1B
  • Specification
    Jobber Length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)