Motion
300016
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, UNC
Mi Item #12473982
MFR #300016
Price$21.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, UNC
Mi Item #12473982
MFR #300016

Mfr description
300016 5/16-18 NC GH3 3FL BOTT 3112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.64/each

Specifications

Dimensions

  • Overall Length
    2.7200 in, 69.09 mm
  • Thread Length  
    1.1300 in | 28.70 mm
  • Thread Size
    7.94 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    H3
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    3
  • Series
    SPGP
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)