Motion
301924
Hand Tap - 0401 Series, #8 - 36 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #12474061
MFR #301924
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0401 Series, #8 - 36 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #12474061
MFR #301924

Mfr description
301924 #8-36NF HTGP H2 4FL GP TAPER HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Overall Length
    2.1250 in
  • Shank Diameter
    0.1680 in
  • Table Length
    2.1250 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    0.7500 in
  • Thread Size
    #8 - 36

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0401
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)