Motion
302522
Hand Tap - HTGP-TN Series, 4 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
MI ITEM #12474094
MFR #302522
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 4 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
MI ITEM #12474094
MFR #302522

Mfr description
302522 TN3105 12-24 GH 3 4 FLT TPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Overall Length
    2.3750 in
  • Tap Size Compatibility
    #12 - 24
  • Tapping Depth
    1.1300 in | 28.70 mm
  • Thread Length  
    1-1/8 in

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)