1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
1/4-20 GH5 4FL BOTT TAP TN
1/4-20 GH5 4FL BOTT TAP TN
MI ITEM #
12474113
MFR #
1/4-20 GH5 4FL BOTT TAP TN
List Price
$16.24
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES 1/4-20 GH5 4FL BOTT TAP TN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
1/4-20 GH5 4FL BOTT TAP TN
1/4-20 GH5 4FL BOTT TAP TN
MI ITEM #
12474113
MFR #
1/4-20 GH5 4FL BOTT TAP TN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$16.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
305111 1/4-20 GH5 4FL BOTT TAP TN
Specifications
Material
High Speed Steel
Finish Coating
TiN
Chamfer
Bottoming
Thread Limit/Fit
H5
Number Of Flutes
4
Thread Size
1/4-20
Thread Length
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data