Motion
305403
Hand Tap - HTGP-TN Series, 5/16 - 18 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, TiN Finish
Mi Item #12474127
MFR #305403
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 5/16 - 18 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, TiN Finish
Mi Item #12474127
MFR #305403

Mfr description
305403 5/16-18NC HTGP H3 4FL GP PLUG HAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Overall Length
    2.7188 in
  • Shank Diameter
    0.3180 in
  • Table Length
    2.7188 in
  • Tap Size Compatibility
    5/16-18
  • Tapping Depth
    2.0000 in
  • Thread Length  
    1.1250 in
  • Thread Size
    5/16 - 18

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    TiN
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)