Motion
305996
Hand Tap - HTGP-TN Series, 7/16 in - 14 Thread Size, 4 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
MI ITEM #12474151
MFR #305996
Price$34.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 7/16 in - 14 Thread Size, 4 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
MI ITEM #12474151
MFR #305996

Mfr description
305996 7/16-14 NC HS GH3 4FL TPR TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.72/each

Specifications

Dimensions

  • Overall Length
    3.1562 in
  • Tap Size Compatibility
    7/16 in - 14
  • Tapping Depth
    1.8100 in | 45.97 mm
  • Thread Length  
    1.8100 in
  • Thread Size
    7/16 in - 14

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)