Motion
306317
Hand Tap - 1/2 - 13 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, TiN Finish
Mi Item #12474170
MFR #306317
Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1/2 - 13 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, TiN Finish
Mi Item #12474170
MFR #306317

Mfr description
306317 1/2-13NC HTGP H3 4FL GP BOTTOM HA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.34/each

Specifications

Dimensions

  • Overall Length
    3.3750 in
  • Shank Diameter
    0.3670 in
  • Table Length
    3.3750 in
  • Tapping Depth
    2.0000 in
  • Thread Length  
    1.6600 in
  • Thread Size
    1/2 - 13

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    TiN
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)