Motion
307042
Hand Tap - HTGP-TN Series, 5/8 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #12474197
MFR #307042
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 5/8 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #12474197
MFR #307042

Mfr description
307042 TN3105 5/8-18 GH 3 4 FLT TPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Dimensions

  • Overall Length
    3.8125 in
  • Table Length
    3.8125 in | 96.84 mm
  • Tap Size Compatibility
    5/8 in - 18
  • Tapping Depth
    0.6300 in | 16 mm
  • Thread Length  
    16 mm
  • Thread Size
    5/8 in - 18

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)