Motion
308549
Hand Tap - HTGP Series, 1-1/4 - 7 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #12474238
MFR #308549
Price$327.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, 1-1/4 - 7 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #12474238
MFR #308549

Mfr description
308549 1-1/4-7NC HTGP H4 4FL GP TAPER HA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.47/each

Specifications

Dimensions

  • Overall Length
    5.7500 in
  • Shank Diameter
    1.0210 in
  • Table Length
    5.7500 in
  • Thread Length  
    2.5600 in
  • Thread Size
    1-1/4 - 7

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)