Motion
313501
Spiral Point Tap - SPGP Plus 5 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNF
MI ITEM #12474262
MFR #313501
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP Plus 5 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNF
MI ITEM #12474262
MFR #313501

Mfr description
313501 1/4-28 UNF 3FL H11 SPPT PLUG HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Overall Length
    2.5000 in, 63.50 mm
  • Thread Length  
    1.1250 in | 28.57 mm
  • Thread Size
    6.35 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H11
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    3
  • Series
    SPGP Plus 5
  • Tap Style
    Spiral Point
  • Thread Limit/Fit  
    H11
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)