Motion
313509
Spiral Point Tap - SPGP Plus 5 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12474269
MFR #313509
Price$31.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP Plus 5 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12474269
MFR #313509

Mfr description
313509 1/2-20 UNF 3FL H11 SPPT PLUG HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.72/each

Specifications

Dimensions

  • Overall Length
    3.3750 in, 85.72 mm
  • Thread Length  
    1.8100 in | 45.97 mm
  • Thread Size
    12.70 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H11
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    3
  • Series
    SPGP Plus 5
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H11
  • Thread Standard
    UNF
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)