Motion
313512
Spiral Point Tap - SPGP Plus 5 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, UNC
Mi Item #12474272
MFR #313512
Price$82.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP Plus 5 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, UNC
Mi Item #12474272
MFR #313512

Mfr description
313512 3/4-10 UNC 4FL H11 SPPT PLUG HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.27/each

Specifications

Dimensions

  • Overall Length
    4.2500 in, 107.95 mm
  • Thread Length  
    2.0000 in | 50.80 mm
  • Thread Size
    19.05 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H11
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    4
  • Series
    SPGP Plus 5
  • Tap Style
    Spiral Point
  • Thread Limit/Fit  
    H11
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)