Motion
313526
Spiral Flute Tap - SPGP Plus 5 Series, High Speed Steel Material, Bright Finish/Coating, 3 Flutes
Mi Item #12474285
MFR #313526
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - SPGP Plus 5 Series, High Speed Steel Material, Bright Finish/Coating, 3 Flutes
Mi Item #12474285
MFR #313526

Mfr description
313526 1/4-28 UNF 3FL H11 SPFL SEMI BOTT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Overall Length
    2.5000 in, 63.50 mm
  • Oversize
    0.005 Oversize Taps
  • Thread Length
    0.6875 in; 17.46 mm

Details

  • Finish Coating
    Bright
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    SPGP Plus 5
  • Thread Limit/Fit  
    H11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)