Motion
313582
Spiral Flute Tap - High Speed Steel Material, Steam Oxide Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNC
Mi Item #12474337
MFR #313582
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Steel Material, Steam Oxide Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNC
Mi Item #12474337
MFR #313582

Mfr description
313582 5/16-18 UNC 3FL H11 SPFL SEMI BOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Overall Length
    2.7190 in, 69.06 mm
  • Oversize
    0.005 Oversize Taps
  • Thread Length
    1.1300 in; 28.70 mm
  • Thread Size
    5/16-18

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Steam Oxide
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Limit/Fit  
    H11
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)