Motion
328687
Hand Tap - HTGP Series, M12x1.75 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #12474455
MFR #328687
Price$37.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, M12x1.75 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #12474455
MFR #328687

Mfr description
328687 M12X1.75 HTGP D6 4FL GP BOTTOM HA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.98/each

Specifications

Dimensions

  • Overall Length
    3.3800 in
  • Shank Diameter
    0.3670 in
  • Table Length
    3.3800 in
  • Tapping Depth
    0.9449 in
  • Thread Length  
    1.6600 in
  • Thread Size
    M12x1.75 mm

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)