1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
M8X1.25 D5 TAPER TAP 4 FLT TN
M8X1.25 D5 TAPER TAP 4 FLT TN
MI ITEM #
12474465
MFR #
M8X1.25 D5 TAPER TAP 4 FLT TN
Your Price
$19.14
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES M8X1.25 D5 TAPER TAP 4 FLT TN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
M8X1.25 D5 TAPER TAP 4 FLT TN
M8X1.25 D5 TAPER TAP 4 FLT TN
MI ITEM #
12474465
MFR #
M8X1.25 D5 TAPER TAP 4 FLT TN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$19.14
/each
(List
$22.02
)
Qty
Add to Cart
Overview
Mfr description
328703 M8X1.25 D5 TAPER TAP 4 FLT TN
Specifications
Material
High Speed Steel
Finish Coating
TiN
Chamfer
Taper
Thread Limit/Fit
D5
Number Of Flutes
4
Thread Size
M8x1.25 mm
Thread Length
1.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data