Motion
330082
Hand Tap, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #12474552
MFR #330082
Your Price$188.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #12474552
MFR #330082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.68/each(List $216.97)

Overview

Mfr description
330082 10PC 1/4-1/2NC/NF 5333 H3 4F GP H

Specifications

  • Tap Type
    Hand Tap
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text