Motion
#8-32 SPS H3 3FL HP PLUG SPIRAL POINT TAP-BLACK

GREENFIELD INDUSTRIES
#8-32 SPS H3 3FL HP PLUG SPIRAL POINT TAP-BLACK

High Speed Steel Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #12474693
MFR ##8-32 SPS H3 3FL HP PLUG SPIRAL POINT TAP-BLACK
Your Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
#8-32 SPS H3 3FL HP PLUG SPIRAL POINT TAP-BLACK

High Speed Steel Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #12474693
MFR ##8-32 SPS H3 3FL HP PLUG SPIRAL POINT TAP-BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.28/each(List $22.17)

Overview

Mfr description
330310 #8-32 SPS H3 3FL HP PLUG SPIRAL P

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Steam Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    8.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text