Specifications
Dimensions
- Thread Size10.0000
Details
- ChamferPlug
- Finish CoatingSteam Oxide
- MaterialHigh Speed Steel
- Number Of Flutes3
- Thread Limit/FitH3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)