Motion
343514
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Tin Finish, 4 Flutes
MI ITEM #12474758
MFR #343514
Your Price$172.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Tin Finish, 4 Flutes
MI ITEM #12474758
MFR #343514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.25/each(List $198.09)

Overview

Mfr description
343514 M14X2.0 D7 4FL TAP SET TN

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Tin
  • Number Of Flutes
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought