Motion
356514
High Speed Steel Material, TiN Finish/Coating, Bottom Chamfer, 2 Flutes
Mi Item #12474789
MFR #356514
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, TiN Finish/Coating, Bottom Chamfer, 2 Flutes
Mi Item #12474789
MFR #356514

Mfr description
356514 6-32 NC GH3 2FL BOTT 3112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Dimensions

  • Thread Size
    6.0000

Details

  • Chamfer
    Bottom
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)