Motion
356634
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #12474792
MFR #356634
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #12474792
MFR #356634

Mfr description
356634 8-32 NC GH3 2FL BOTT 3112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Dimensions

  • Overall Length
    2.1300 in, 54.10 mm
  • Thread Length  
    0.7500 in | 19.05 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    2
  • Series
    SPGP
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)