Motion
356779
High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes
MI ITEM #12474802
MFR #356779
List Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes
MI ITEM #12474802
MFR #356779

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.11/each for your price

Overview

Mfr description
356779 10-32 NF GH3 2FL BOTT 3112

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    10.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text