Motion
M6X1.0 SPGP D5 2FL GP PLUG SPIRAL POINT TAP

GREENFIELD INDUSTRIES
M6X1.0 SPGP D5 2FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #12474860
MFR #M6X1.0 SPGP D5 2FL GP PLUG SPIRAL POINT TAP
List Price$16.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
M6X1.0 SPGP D5 2FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes
MI ITEM #12474860
MFR #M6X1.0 SPGP D5 2FL GP PLUG SPIRAL POINT TAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.64/each for your price

Overview

Mfr description
360888 M6X1.0 SPGP D5 2FL GP PLUG SPIRAL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought