Motion
385386
HSS Material, 4 Flutes
MI ITEM #12474915
MFR #385386
Your Price$49.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 4 Flutes
MI ITEM #12474915
MFR #385386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.14/each(List $56.51)

Overview

Mfr description
385386 1/8-27NPTF PTT 4FL GP TAPER PIPE

Specifications

  • Material
    HSS
  • Number Of Flutes
    4
  • Thread Length
    0.7500 in
  • Chamfer
    Semi-Bottoming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought