Motion
385410
HSS Material, 4 Flutes
MI ITEM #12474916
MFR #385410
Your Price$54.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 4 Flutes
MI ITEM #12474916
MFR #385410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.52/each(List $62.70)

Overview

Mfr description
385410 1/4-18NPTF PTT 4FL GP TAPER PIPE

Specifications

  • Material
    HSS
  • Number Of Flutes
    4
  • Thread Length
    1.0625 in
  • Chamfer
    Semi-Bottoming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought