1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
45300
0.2500 in, High Speed Steel Material, 63 mm Flute, 118 ° Point Angle
MI ITEM #
12475511
MFR #
45300
Your Price
$5.14
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 45300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
45300
0.2500 in, High Speed Steel Material, 63 mm Flute, 118 ° Point Angle
MI ITEM #
12475511
MFR #
45300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5.14
/each
(List
$5.91
)
Qty
Add to Cart
Overview
Mfr description
45300 150-D 6.40-MM
Specifications
Drill Bit Size
0.2500 in
Flute Length
63 mm
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data