Motion
49027
Jobber Length Drill Bit Set - 150ASP-TA Series, High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #12476080
MFR #49027
Price$666.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 150ASP-TA Series, High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #12476080
MFR #49027

Mfr description
49027 1/16" 1/2" X 1/64" HD JOBBER DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.55/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 to 1/2 in
  • Largest Drill Bit Size
    0.5000 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Finish Coating
    TiAlN
  • Material
    High Speed Steel
  • Material Grade
    HSS
  • Number Of Pieces
    29
  • Point Angle
    135 °
  • Series
    150ASP-TA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)