1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
49246
High Speed Steel Material, 1.6875 in Flute, 135 ° Point Angle
MI ITEM #
12476094
MFR #
49246
Price
$8.24
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 49246
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
49246
High Speed Steel Material, 1.6875 in Flute, 135 ° Point Angle
MI ITEM #
12476094
MFR #
49246
Mfr description
49246 159 LET-O
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.24
/each
Add to Cart
Specifications
Dimensions
Flute
Length
1.6875 in
Details
Material
High Speed Steel
Point
Angle
135 °
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items