1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
49251
High Speed Steel Material, 1.7500 in Flute, 135 ° Point Angle
MI ITEM #
12476099
MFR #
49251
Your Price
$11.02
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 49251
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
49251
High Speed Steel Material, 1.7500 in Flute, 135 ° Point Angle
MI ITEM #
12476099
MFR #
49251
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$11.02
/each
(List
$12.68
)
Qty
Add to Cart
Overview
Mfr description
49251 159 LET-T
Specifications
Flute Length
1.7500 in
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data