Specifications
Details
- Drill Bit GradeHSS
- Finish CoatingBright
- Insertable Cutter HeadNo
- MaterialHigh Speed Steel
- Point Angle90 °
- TypeShort Length Spotting Drill
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)