Motion
49491
Mi Item #12476107
MFR #49491
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12476107
MFR #49491

Mfr description
49491 90SPS 3/8 SHORT BRIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Details

  • Drill Bit Grade
    HSS
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    Short Length Spotting Drill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)