Motion
49493
MI ITEM #12476109
MFR #49493
Price$70.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12476109
MFR #49493

Mfr description
49493 90SPS 5/8 SHORT BRIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.10/each

Specifications

Details

  • Drill Bit Grade
    HSS
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    Short Length Spotting Drill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)