Motion
49501
Mi Item #12476113
MFR #49501
Price$171.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12476113
MFR #49501

Mfr description
49501 90SPR 1 LONG BRIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.52/each

Specifications

Dimensions

  • Body Diameter
    1.0000 in
  • Flute Length
    1.7500 in
  • Overall Length
    8.0000 in
  • Shank Diameter
    1.0000 in, 25.40 mm

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    HSS
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    90 °
  • Tapered
    No
  • Type
    Spotting Drill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)