Motion
51801
Screw Machine Length Drill Bit - 1/16 in, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1.6250 in, 41.27 mm Overall Length
MI ITEM #12476133
MFR #51801
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/16 in, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1.6250 in, 41.27 mm Overall Length
MI ITEM #12476133
MFR #51801

Mfr description
51801 559-TN CO HD SCR MACH 1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Diameter
    0.0625 in, 1.59 mm
  • Drill Bit Size
    1/16 in
  • Drilling Depth
    0.6250 in, 15.87 mm
  • Flute Length
    5/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    1.6250 in, 41.27 mm
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Finish
    Titanium Nitride (TiN)
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    559-TN
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Screw Machine Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)