Motion
51810
Screw Machine Length Drill Bit - 13/64 in, Cobalt High Speed Steel Material, 1-3/16 in Flute, 135 ° Point Angle, 2.2500 in, 57.15 mm Overall Length
MI ITEM #12476142
MFR #51810
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13/64 in, Cobalt High Speed Steel Material, 1-3/16 in Flute, 135 ° Point Angle, 2.2500 in, 57.15 mm Overall Length
MI ITEM #12476142
MFR #51810

Mfr description
51810 559-TN CO HD SCR MACH 13/64
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Diameter
    0.2031 in, 5.16 mm
  • Drill Bit Size
    13/64 in
  • Drilling Depth
    1.1875 in, 30.16 mm
  • Flute Length
    1-3/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.2500 in, 57.15 mm
  • Shank Length
    1.0625 in, 26.99 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    TiN
  • Flute Type
    Spiral
  • Grade
    HSCO
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    559-TN
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Screw Machine Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)